Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1890 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ25 |
Cage | Brass |
Usually arrives within 14 working days