Deep groove ball bearing NTN 6318CM, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Single-row deep groove ball bearing, radial contact, pressed steel cage, open
See technical informationReferences
NTN:6318CM
Rubix:206A4020
EAN:4547359005936



Product details : NTN 6318CM DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing options with shields or seals, the presence of a retaining ring (snap ring), various internal clearances, several types of cages...
Strengths
High-technology products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing option on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performing option on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cm |
| Cage | steel |
| Weight | 4910 kg |
Show UNSPSC/ECL@SS
£ 112.15 excl. VAT
/ Each
£ 134.58 incl. VAT
- Delivery usually within ( 3 ) days
