Tapered roller bearing SKF 30320, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 51.5 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:30320
Rubix:231A8345
EAN:7316577327246

Product details : SKF 30320 TAPERED ROLLER BEARING 7316577327246
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 51.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2400 rpm |
| Limit speed | 3200 rpm |
| Total bearing width | 51.5 mm |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 431000 N |
Show UNSPSC/ECL@SS
£ 606.47 excl. VAT
/ Each
£ 727.76 incl. VAT
- Delivery usually within ( 3 ) days
