Double Row - Double Cup Assembly
Inner diameter | 152.4 mm |
---|---|
Outer diameter | 222.25 mm |
Width | 100.01 mm |
Packaged dimensions (D x W x H) | 146,0x222,3x222,3 mm |
---|---|
Package weight | 12042,0 g |
Inner diameter | 152.4 mm |
Outer diameter | 222.25 mm |
Width | 100.01 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days