Tapered roller bearing NSK 30310J, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing
See technical informationReferences
NSK:30310J
Rubix:200A7765
Manufacturer :30310J N
EAN:00029176001024

Product details : NSK 30310J METRIC TAPER ROLLER
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 29.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.11 excl. VAT
/ Each
£ 34.93 incl. VAT
- Usually arrives within 14 working days
