Tapered Roller Cone with Controlled Stand
Inner diameter | 39.624 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 30.48 mm |
Logistics dimensions (L x W x H) | 30,48x57,15x57,15 mm |
---|---|
Logistic Weight | 438 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 39.624 mm |
Outer diameter | 57.15 mm |
Width | 30.48 mm |
Usually arrives within 14 working days