Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 355A-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 355A/354A
Tapered roller bearing Timken
References
timken:
355A/354A
rubix:
397A4429
ean:
0013992327055
Product details
Technical specifications
Product details : TIMKEN 355A-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.83
excl. VAT
/
Each
£
98.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32907-H, Outer diameter: 55 mm | Inner diameter: 35 mm | Width: 11.5 mm
Tapered roller bearing NTN 4T-HM204010, Outer diameter: 91 mm | Inner diameter: 46 mm | Width: 26.5 mm
Tapered roller bearing Timken 53162/53387X
Tapered roller bearing Timken 99550-90206, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing Timken 495A/493D
Tapered roller bearing Timken 575S/572
Tapered roller bearing Timken 55197-90030, Outer diameter: 109.982 mm | Inner diameter: 49.974 mm | Width: 63.5 mm
Tapered roller bearing Timken 749A/742, Outer diameter: 150.089 mm | Inner diameter: 82.55 mm | Width: 44.45 mm
Tapered roller bearing Timken JHM516810-C0000, Outer diameter: 104.775 mm | Inner diameter: 116.332 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-1779/1729, Outer diameter: 56.896 mm | Inner diameter: 23.812 mm | Width: 19.368 mm
Tapered roller bearing Timken 32307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing Timken 15119/15250X, Outer diameter: 63.5 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken 3822RB-90030, Outer diameter: 88.108 mm | Inner diameter: 66.789 mm | Width: 23.812 mm
Tapered roller bearing Timken JRM4249-90UA1
Tapered roller bearing NTN 4T-47678, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm