Tapered roller bearing Timken 48920D, Outer diameter: 211.138 mm | Inner diameter: 152.4 mm | Width: 69.85 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:48920D
Rubix:397A7701
EAN:0053893316147


Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 211.138 mm |
| Width | 69.85 mm |
Product details : TIMKEN 48920D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x211,074x211,074 mm |
|---|---|
| Logistic Weight | 2869 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 152.4 mm |
| Outer diameter | 211.138 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Weight | 3.07 kg |
| Series | 48900 series |
| Material | steel |
| Total bearing width | 92.075 mm |
| Basic dynamic load, radial - Cr | 508000 N |
Show UNSPSC/ECL@SS
£ 2,149.94 excl. VAT
/ Each
£ 2,579.93 incl. VAT
- Usually arrives within 14 working days