Tapered roller bearing NSK 31319J, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:31319J
Rubix:230A0078
Manufacturer :31319J N
EAN:0029176023262

Product details : NSK 31319J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 6600 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 49.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 305.98 excl. VAT
/ Each
£ 367.18 incl. VAT
- Usually arrives within 14 working days
