Tapered Roller Bearing Cone
Inner diameter | 69.85 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 46,038x111,252x111,252 mm |
---|---|
Logistic Weight | 2177 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 2177,2 g |
Inner diameter | 69.85 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days