Tapered roller bearing NTN 32938XU, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 45 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32938XU
Rubix:204A6782
EAN:4547359529937



Documents
Product details : NTN 32938XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x45 mm |
|---|---|
| Logistic Weight | 6950 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 710000 N |
| Basic dynamic load, radial - Cr | 355000 N |
Show UNSPSC/ECL@SS
£ 421.00 excl. VAT
/ Each
£ 505.20 incl. VAT
- Delivery usually within ( 3 ) days
