Timken Tapered Roller Bearing 745
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 150.09 mm |
Width | 46.673 mm |
Logistics dimensions (L x W x H) | 46,673x113,106x113,106 mm |
---|---|
Logistic Weight | 2638 g |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
Package weight | 2638,1 g |
Inner diameter | 69.85 mm |
Outer diameter | 150.09 mm |
Width | 46.673 mm |
Bearing Clearance | CN |
Series | 745 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days