Tapered roller bearing NTN 4T-JM716648PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 29 mm
NTN - Tapered Roller Bearing - 4T-JM716648PK
See technical informationReferences
NTN:4T-JM716648PK
Rubix:204A8252
EAN:4547359480474



Product details : NTN 4T-JM716648PK TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x29 mm |
|---|---|
| Logistic Weight | 932 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Delivery usually within ( 3 ) days
