SMC AN30-N03 3/8NPT COMPACT RESIN SIL


Muffler AN series

References
smc:AN30-N03
rubix:256A1442
brand logo
brand logo
Technical specifications
Connecting diameter (inch)3/8 ''
See all Specifications

Product details : SMC AN30-N03 3/8NPT COMPACT RESIN SIL


Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.

Body Size: 30
Thread Type: N (NPT)
Thread Connection Port Size: 03 (3/8)

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x59x20 mm
Logistic Weight3 g
Connecting diameter (inch)3/8 ''
Sound level30 dB
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
  • Delivery usually within ( 4 ) days