KNIPEX 8111250SB SIPHON- AND CONNECTOR PLIERS 250MM
Siphon and Connector Pliers
See technical informationSee documentsReferences
Knipex:81 11 250 SB
Rubix:388A3702
EAN:4003773078890
Documents
Product details : KNIPEX 8111250SB SIPHON- AND CONNECTOR PLIERS 250MM
Fine adjustment for ideal adjustment to diverse diameters. For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter. Robust, heavy duty. With exchangeable plastic jaws for sensitive surfaces. Up to Ø 75 mm. Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. 25 adjustment positions, box-joint design. Ergonomic handle geometry. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x85x23 mm |
|---|---|
| Logistic Weight | 375 g |
Show UNSPSC/ECL@SS
£ 50.81 excl. VAT
/ Each
£ 60.97 incl. VAT
- Delivery usually within ( 14 ) days



