References
Mecaline:SPC4000E - 889523
Rubix:243A4417
Manufacturer :889523
EAN:3660338420764

Documents
Product details : MECALINE SPC4000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4000 mm |
| Interior length | 3917 mm |
| Outer length | 4030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- In stock: Next day delivery
