References
Superseded Ref:873662
Mecaline:SPC6300E - 889531
Rubix:243A4425
Manufacturer :889531
EAN:3660338420849

Documents
Product details : MECALINE SPC6300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6300 mm |
| Interior length | 6217 mm |
| Outer length | 6330 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 72.93 excl. VAT
/ Each
£ 87.52 incl. VAT
- Usually arrives within 14 working days
