FAG NN3013-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:NN3013-AS-K-M-SP
FAG:NN3013-D-K-TVP-SP-XL
Rubix:238A2904
Manufacturer :0871169950000
EAN:4054369365160

Product details : FAG NN3013-D-K-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-D-K-TVP-SP, Non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 26 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 335.15 excl. VAT
/ Each
£ 402.18 incl. VAT
- Delivery usually within ( 7 ) days
