NTN - Cylindrical Roller Bearing - NUP2208U
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 80x80x23 mm |
---|---|
Logistic Weight | 532 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days