SKF Classic V-belt 22/C Series
Profile | C/22 |
---|---|
Belt designation | C96 1/2 |
Interior length | 2451 mm |
Profile | C/22 |
---|---|
Belt designation | C96 1/2 |
Interior length | 2451 mm |
Upper width | 22 mm |
Height | 14 mm |
Pitch length | 2505 mm |
Material | CR (polychloroprene) |
Usually arrives within 14 working days