SKF Deep groove ball bearing 43.. Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x62x62 mm |
---|---|
Logistic Weight | 331 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 43 |
Material | bearing steel |
Cage | polyamide |
Reference speed | 18000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 22400 N |
Basic dynamic load, radial - Cr | 31900 N |
In stock: Next day delivery