Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistic Weight | 207 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 630..-A-2RSR |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 10280 N |
Basic dynamic load, radial - Cr | 15980 N |
Usually arrives within 14 working days