Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6313-C-M 0890378980000 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6313-C-M, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
63..-C
References
fag:
6313-C-M
rubix:
244A4140
ean:
4054369499445
Technical specifications
Inner diameter
65
mm
Outer diameter
140
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6313-C-M 0890378980000 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 63..-C-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
140
mm
Width
33
mm
Sealing
Open
Bearing Clearance
CN
Series
63..-C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.89
excl. VAT
/
Each
£
170.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6822, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6021, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 62209-2RS1/W64, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6214-Z, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6204-2Z/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6219-M-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6911LLU/5K, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6307LLBC3/5K, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6009NR, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6200-Z/C3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6319, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6310.NRZ, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 62300EE, Outer diameter: 35 mm | Width: 17 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6202-RSH/C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6308ZZC4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm