SKF Deep groove ball bearing 6011 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x90x90 mm |
---|---|
Logistic Weight | 376,4 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 29600 N |
Usually arrives within 14 working days