Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Logistic Weight | 5,6 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S618..-2RSR |
Material | Steel |
Limit speed | 21000 rpm |
Basic static load, radial - C0r | 672 N |
Basic dynamic load, radial - Cr | 1460 N |
Usually arrives within 14 working days