Deep groove ball bearing SKF 6212/C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm


Deep Groove Ball Bearing

References
skf:6212/C3
rubix:1274796
manufacturer :6212/C3
ean:7316571369570
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 6212/C3


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
SealingOpen
Bearing ClearanceC3
Series6212
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories