SKF Deep groove ball bearing 6202 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 45 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62.. |
Material | Bearing steel |
Cage | Steel |
Limit speed | 180 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 8060 N |
Usually arrives within 14 working days