SKF Deep groove ball bearing 6203 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x40x40 mm |
---|---|
Logistic Weight | 65,7 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | C4 |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 38000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9950 N |
Usually arrives within 14 working days