Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62..-C-TVH |
Reference speed | 21900 rpm |
Limit speed | 33000 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 8900 N |
Usually arrives within 14 working days