Deep groove ball bearing SKF 6204-2RS2/C3S0GWP, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm


SKF Deep groove ball bearing 6204 Series

References
skf:6204-2RS2/C3S0GWP
rubix:237A4581
ean:07316571252254
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : SKF 6204-2RS2/C3S0GWP FOCUSED DGBBS FOR LOW VOLUME ITEMS


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight106,2 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series6204
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 22.18 excl. VAT
/ Each
£ 26.62 incl. VAT
  • Usually arrives within 14 working days