SKF Deep groove ball bearing 6206 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 198 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 20300 N |
In stock: Next day delivery