Deep groove ball bearing SNR 6305NRZZ, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Radial contact ball bearing
See technical informationSee documentsReferences
SNR:6305NRZZ
Rubix:103A6265
EAN:3413520144340



Documents
Product details : SNR 6305NRZZ DEEP GROOVE BALL BEARING
Single-row deep groove ball bearings are the most popular type of bearing. It is available in a wide range of sizes, with a large number of possible options: seals with deflectors or seals, presence of a stop segment, various clearances, several types of cages...
The SIMPLY SMART range is a compact range of premium-quality bearings, containing the sizes essential for the main industrial applications. Easy to use and understand, this range offers a reduced range of sealing options and internal clearances to meet the most essential needs.
The SIMPLY SMART range is a compact range of premium-quality bearings, containing the sizes essential for the main industrial applications. Easy to use and understand, this range offers a reduced range of sealing options and internal clearances to meet the most essential needs.
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Strengths
A compact range of high-quality bearings, from the simplest to the most specific, easy to understand and use.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 244 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.225 kg |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- Delivery usually within ( 3 ) days
