Deep groove ball bearing SKF 6206-2Z/C3WT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm


SKF Deep groove ball bearing 6206 Series

References
skf:6206-2Z/C3WT
rubix:103A0252
manufacturer :106952
ean:7316571290713
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6206-2Z/C3WT


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x62x62 mm
Logistic Weight201 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
SealingTwo metal shields
Bearing ClearanceC3
Series62
MaterialBearing steel
CageSteel
Reference speed24000 rpm
Limit speed12000 rpm
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr20300 N
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories