SKF Deep groove ball bearing 6206 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 181 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 24000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 12900 N |
Basic dynamic load, radial - Cr | 23400 N |
Usually arrives within 14 working days