Deep groove ball bearing SNR 6002LT, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6002LT
Rubix:204A8832
EAN:3413520353148



Documents
Product details : SNR 6002LT SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides, for -40°C applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x41x35 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Usually arrives within 14 working days
