SKF Deep groove ball bearing 6211 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 608,8 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 14000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46200 N |
Usually arrives within 14 working days