Miniature ball bearing FAG MF126-2Z-HLC, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:MF126-2Z-HLC
Rubix:210A9895
Manufacturer :0554769290000
EAN:4012802607918

Product details : FAG MF126-2Z-HLC MINIATURE BEARING
Ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,86 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mf..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 160.50 excl. VAT
/ 10 pieces
£ 192.60 incl. VAT
- Usually arrives within 14 working days
