Miniature ball bearing PTN 638-2Z, Outer diameter: 28 mm | Width: 9 mm | Inner diameter: 8 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:638-2Z
Rubix:251A5793
Manufacturer :894007
EAN:3660338464614
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter28 mm
Width9 mm
See all Specifications

Documents

Product details : PTN 638ZZ-PTN MINIATURE DEEP GROOVE BALL BEARING 638-ZZ


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter28 mm
Width9 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialchrome steel
Weight30.3 g
Limit speed28000 rpm
Basic static load, radial - C0r1780 N
Basic dynamic load, radial - Cr4160 N
£ 22.40 excl. VAT
/ 10 pieces
£ 26.88 incl. VAT
  • Usually arrives within 14 working days