Miniature ball bearing SKF 629-2RSH/C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
SKF Deep groove ball bearing 629 Series
See technical informationReferences
SKF:629-2RSH/C3
Rubix:1274829
Manufacturer :163678
EAN:7316571840017

Product details : SKF DEEP GROOVE BALL BEARING 629-2RSH/C3
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 19,4 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62 |
| Material | bearing steel |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 1960 N |
| Basic dynamic load, radial - Cr | 4750 N |
Show UNSPSC/ECL@SS
£ 40.50 excl. VAT
/ 10 pieces
£ 48.60 incl. VAT
- Delivery usually within ( 3 ) days
