SKF Deep groove ball bearing 6306 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 351 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | one metal shield |
Bearing Clearance | cn |
Series | 63 |
Material | bearing steel |
Cage | steel |
Reference speed | 20000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 16000 N |
Basic dynamic load, radial - Cr | 29600 N |
Usually arrives within 14 working days