Deep groove ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 19 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 19x180x180 mm |
---|---|
Logistic Weight | 1620 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Steel |
Reference speed | 3550 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 65000 N |
Usually arrives within 14 working days