Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 7 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 61800 |
Material | Stainless Steel |
Cage | Steel |
Limit speed | 3245 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4500 N |
Basic dynamic load, radial - Cr | 4700 N |
Weight | 0.037 kg |
Usually arrives within 14 working days