Deep groove ball bearings, single row
Inner diameter | 55 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6400 |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 61800 N |
Basic dynamic load, radial - Cr | 99900 N |
Weight | 2.295 kg |
Usually arrives within 14 working days