SKF Deep groove ball bearing 6313 Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2072,2 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 10000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 97500 N |
Usually arrives within 14 working days