Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x75x75 mm |
---|---|
Logistic Weight | 234 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | S60 |
Reference speed | 9700 rpm |
Limit speed | 13100 rpm |
Basic static load, radial - C0r | 12100 N |
Basic dynamic load, radial - Cr | 17800 N |
Usually arrives within 14 working days