SKF Deep groove ball bearing 6315 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistic Weight | 3686 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6315 |
Material | Bearing steel |
Reference speed | 9000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 76500 N |
Basic dynamic load, radial - Cr | 119000 N |
In stock: Next day delivery