SKF Deep groove ball bearing 6326 Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x280x280 mm |
---|---|
Logistic Weight | 15150 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 216 N |
Basic dynamic load, radial - Cr | 229 N |
Usually arrives within 14 working days