SKF Deep groove ball bearing W 60.. Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistic Weight | 64,7 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 8060 N |
In stock: Next day delivery