Miniature ball bearing SKF W 619/3-2Z, Outer diameter: 8 mm | Width: 3 mm | Inner diameter: 3 mm
SKF Deep groove ball bearing W 619 Series
See technical informationReferences
SKF:W 619/3-2Z
Rubix:102A9813
Manufacturer :29776
EAN:7316570429640

Product details : SKF RADIAL BALL BEARING W 619/3-2Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x8x8 mm |
|---|---|
| Logistic Weight | 0,9 g |
| Inner diameter | 3 mm |
| Outer diameter | 8 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 75000 rpm |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- Delivery usually within ( 3 ) days
