Miniature ball bearing SKF 609-RSH, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm

Deep Groove Ball Bearing

See technical information

References

SKF:609-RSH
Rubix:389A2599
Manufacturer :165089
EAN:7316571853277
SKF DEEP GROOVE BALL BEARING SINGLE ROW 609 RSH

Technical specifications

Inner diameter9 mm
Outer diameter24 mm
Width7 mm
See all Specifications

Product details : SKF 609-RSH DEEP GROOVE BALL BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x24x24 mm
Logistic Weight13,6 g
Inner diameter9 mm
Outer diameter24 mm
Width7 mm
Sealingone rubber seal
Bearing Clearancecn
Cagesteel
Series60
Materialbearing steel
Limit speed19000 rpm
Basic static load, radial - C0r1660 N
Basic dynamic load, radial - Cr3900 N
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
  • Delivery usually within ( 3 ) days